text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bata Laces Black/Grey L= 90 cm Black/Grey


Article number 0L709025
Colour Multi-coloured
Shape Round
Length 90
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Packed per 1

Specifications

Colour Multi-coloured
Shape Round
Length 90
Material Other
Recyclable No
Fluorescent No
Fire-resisting No
Material aglets Other

Article numbers

Article number 0L709025
EAN 8712843483866
UBB 500512631895
UNSPSC 27110000
Manufacturer article nr  090-20390 90CM (56973600)
Do not close this page. This message will disappear, when the page is fully loaded.