text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Fulcrum pin 26 D diameter 18 mm length 500 mm


GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm, Chrome-vanadium steel 31CrV3, chrome-plated

Article number G2462.180.001
Surface protection Chromium-plated
Length 500
Connection size Other
Cascade No
Brand GEDORE
Packed per 1

Specifications

Surface protection Chromium-plated
Length 500
Connection size Other
Cascade No
Brand GEDORE

Description

GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm, Chrome-vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2462.180.001
EAN 4010886620922
UBB 240120113834
UNSPSC 27111708
Manufacturer article nr  6209200
Do not close this page. This message will disappear, when the page is fully loaded.