text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Open-end and socket spanner 534 width across flats 10 mm length 179 mm


With hole for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads ground

Article number
Wrench width open end (mm)
Surface protection Chromium-plated
Wrench width (mm) 10
Total length (mm) 79
Suitable for tommy bar Yes
Packed per 1

Specifications

Wrench width open end (mm) 10
Surface protection Chromium-plated
Wrench width (mm) 10
Total length (mm) 79
Suitable for tommy bar Yes
Wrench width socket/ring/ratchet (mm) 10
Brand GEDORE

Description

With hole for tommy bars 26 D and 26 RS (please order separately), GEDORE vanadium steel 31CrV3, heads polished, chrome-plated, Chrome-vanadium steel 31CrV3, chrome-plated, Heads ground

Article numbers

Article number G2166.100.001
EAN 4010886651209
UBB 203120559307
UNSPSC 27111726
Manufacturer article nr  6512060

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.