text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Dormer Rotary burr P821 Tungsten carbide Blanc P82112.7X6.0


Article number 0T799872
Head form Ball nose cone
Total length (mm) 77
Shaft diameter (mm) 6
Working length (mm) 32
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12.7
Packed per 1

Specifications

Head form Ball nose cone
Total length (mm) 77
Shaft diameter (mm) 6
Working length (mm) 32
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12.7
Head form according to DIN 8032 KEL
Model P821
Type 6814186; 86024706

Article numbers

Article number 0T799872
EAN 7320760688274
UBB 500632443262
UNSPSC 23251706
Manufacturer article nr  P82112.7X6.0
Do not close this page. This message will disappear, when the page is fully loaded.