text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bahco Double open ended wrench 6Z 7/16 x 1/2


Article number L8018.011.012
Surface protection Other
Length 168
Single wrench model No
Low spark model No
Wrench size small (inch) 7/16 inch
Wrench size large (inch) 1/2 inch
Model 6Z
Packed per 1

Specifications

Surface protection Other
Length 168
Single wrench model No
Low spark model No
Wrench size small (inch) 7/16 inch
Wrench size large (inch) 1/2 inch
Model 6Z

Article numbers

Article number L8018.011.012
EAN 7314151832551
UBB 203120069174
UNSPSC 27111726
Manufacturer article nr  6Z-7/16-1/2
Do not close this page. This message will disappear, when the page is fully loaded.