text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Double open-end spanner 8 4.5 mm length 69 mm chrome-plated


Jaws set at 15° and 75°, GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated, Vanadium steel 31CrV3, heads fine ground, chrome plated

Article number
Surface protection Chromium-plated
Length 69
Isolation protection 1000 V No
Wrench size large (mm) 4.5
Wrench size small (mm) 4.5
Packed per 1

Specifications

Surface protection Chromium-plated
Length 69
Isolation protection 1000 V No
Wrench size large (mm) 4.5
Wrench size small (mm) 4.5
Single wrench model No
Low spark model No
Height of head small (mm) 2.2
Head width small (mm) 10.4
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model Yes
VDE tested No
Brand GEDORE

Description

Jaws set at 15° and 75°, GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated, Vanadium steel 31CrV3, heads fine ground, chrome plated

Article numbers

Article number G2122.045.001
EAN 4010886609408
UBB 203120456918
UNSPSC 27111726
Manufacturer article nr  6094040

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.