text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Crow foot wrenches 540a HD 5/8 .


for particularly high loadings, e.g. stainless steel screw fittingsfull use of jaws in conjunction with standard ratchetschrome platedsupplied without ratchetCaution! Modified settings on torque wrench

Article number
Total length (mm)
Design Ratchet fitting
Connection size 3/8 inch
Type 540A HD SW 5/8
Packed per 1

Specifications

Total length (mm) 45
Design Ratchet fitting
Connection size 3/8 inch
Type 540A HD SW 5/8

Description

for particularly high loadings, e.g. stainless steel screw fittingsfull use of jaws in conjunction with standard ratchetschrome platedsupplied without ratchetCaution! Modified settings on torque wrench

Article numbers

Article number G0364.158.001
EAN 4018754198085
UBB 500574807532
UNSPSC 27111700
Manufacturer article nr  02501036

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.