text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bahco Combination pliers VDE 2665VDE 160mm

Specifications

Insulated Yes
Surface protection Other
Length 160
Isolation protection 1000 V Yes
Material Steel
Strip range diameter (mm) 1.8 - 1.8
Handle cover Other
VDE tested Yes
Brand BAHCO

Description

Insulated combination pliers ISO 5746, IEC 60900 Finish: Nickel-chrome plated, fine-polished, anti-corrosion treated Material: Vanadium-extra, handles are red, transparent cellulose acetate "Open" joint, in which the distance from the joint centre to the cutting edges is reduced, results in greater leverage and increased cutting capacity Round shaped jaws give improved accessibility in confined spaces Edges specially designed to cut harder material such as piano wire and spring steel wire Gripping surfaces particularly suited for gripping round and flat material

Article numbers

Article number L5996.000.160
EAN 7314151542023
UBB 203102010493
UNSPSC 27112139
Manufacturer article nr  2665 VDE-160
Do not close this page. This message will disappear, when the page is fully loaded.