text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Extens. tube for heavy-duty ring spanner 2 AR length 460 mm for width across fla


For extending the lever arm and applying higher forces, Ideal for extending the lever arm and applying higher forces, Tubular steel, chrome-plated

Article number
Surface protection Chromium-plated
Length 460
Connection size (mm) 19
Accessories Yes
Part No
Packed per 1

Specifications

Surface protection Chromium-plated
Length 460
Connection size (mm) 19
Accessories Yes
Part No
Brand GEDORE

Description

For extending the lever arm and applying higher forces, Ideal for extending the lever arm and applying higher forces, Tubular steel, chrome-plated

Article numbers

Article number G2158.000.460
EAN 4010886604861
UBB 240122033295
UNSPSC 27111705
Manufacturer article nr  6048600

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.