text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Heavy-duty ring spanner 2 A 36 width across flats 36 mm length 245 mm offset


GEDORE vanadium steel 31CrV3, chrome-plated, Special sizes available on request, Special sizes available on request, Optional accessories: No. 2 AR extension tube for extending the lever arm, with UD profile for gentle power transmission, from SW 65 12-edge

Article number
Surface protection Chromium-plated
Length 245
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 36
Packed per 1

Specifications

Surface protection Chromium-plated
Length 245
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 36
Wrench size small (mm) 36
Single wrench model Yes
Low spark model No
Height of head small (mm) 20
Half moon model No
Head width small (mm) 55
Ratcheting model No
Open model No
Brand GEDORE

Description

GEDORE vanadium steel 31CrV3, chrome-plated, Special sizes available on request, Special sizes available on request, Optional accessories: No. 2 AR extension tube for extending the lever arm, with UD profile for gentle power transmission, from SW 65 12-edge

Article numbers

Article number G2155.360.001
EAN 4010886603420
UBB 240120073087
UNSPSC 27111743
Manufacturer article nr  6034220

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.