text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bahco Snipe nose pliers 2430 D 2430D-160IP

Article number K0166.003.160
Insulated Yes
Shape Straight
Surface protection Other
With wire cutter Yes
Weight 160
Length 160
Isolation protection 1000 V No

Specifications

Insulated Yes
Shape Straight
Surface protection Other
With wire cutter Yes
Weight 160
Length 160
Isolation protection 1000 V No
Compression shape Other
Material Steel
Suitable for fibre optic No
Jaw length (mm) 51
With diagonal cutting nipper Yes
Low spark model No
Head width (mm) 16.5
Grip design 1-component
With strip function Yes
With impact protection No
ESD tested No
Handle cover Plastic-coated
Gripping surface Toothed
Forged No
Head height (mm) 3
VDE tested No
Model 2430D

Article numbers

Article number K0166.003.160
EAN 7314150100781
UBB 240104314010
UNSPSC 27112134
Manufacturer article nr  2430 D-160 IP
Do not close this page. This message will disappear, when the page is fully loaded.