text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Ansell Chemical resistant gloves PVA 15-554 Size 9 Red


Article number 8H300058
Colour Red
Model 5-finger
Insulated No
Material quality Other
Coating Fully coated
Material Other
Type of closure Pull-on
Packed per 1

Specifications

Colour Red
Model 5-finger
Insulated No
Material quality Other
Coating Fully coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 9
Glove size (US) L
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Arm sleeve
L (mm) 355
Size 9/L
Model Alphatec
Safety 3121/BCD/Y
Type 15-554

Article numbers

Article number 8H300058
UBB 500512558056
UNSPSC 46181504
Manufacturer article nr  15-554/9 (19015409)
Do not close this page. This message will disappear, when the page is fully loaded.