text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

AMECOIL Workshop kit wire thread insert UNF Stainless steel A2 1/4X9,5 (25PC)

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts (quantities between brackets).

Specifications

Diameter 1/4 Inch
Length 9.5 mm
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts (quantities between brackets).

Dimensions

L (mm) 9.5

Article numbers

Article number 71030.063.009
EAN 8715492907813
UBB 950355265162
UNSPSC 31162802
Manufacturer article nr  1220140375

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.