text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

AMECOIL Workshop kit wire thread insert MF Stainless steel A2 M8X1,00X12 (25PC)

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (quantities between brackets).

Specifications

Diameter M8
Length 12 mm
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (quantities between brackets).

Dimensions

d-D M8
L (mm) 12
P 1

Article numbers

Article number 71020.080.012
EAN 8715492907684
UBB 950355263910
UNSPSC 31162802
Manufacturer article nr  1108100012

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.