text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

AMECOIL Wire thread insert MEF for spark plugs DIN 8140-1A Stainless steel A2 for spark plugs M14X1,25X7,5

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Thread Metric extra fine thread
Info
  • L - P = thread length after assembly.for spark plugs

Specifications

Diameter M14
Length 7.5 mm
Material Stainless steel
Material technical A2
Thread Metric extra fine thread
Info
  • L - P = thread length after assembly.for spark plugs

Dimensions

d-D M14
Drill ø 14.4
L (mm) 7.5
P 1.25

Standards

DIN 8140-1A

Article numbers

Article number 71920.140.007
EAN 8715492911483
UBB 950355273166
UNSPSC 31162802
Manufacturer article nr  114125075

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.