text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Abus Cylinder locks


Article number 6G061665
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes
Packed per 1

Specifications

Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Keyed alike Yes

Article numbers

Article number 6G061665
EAN 4003318023415
UBB 500693789389
UNSPSC 48102100
Manufacturer article nr  02341
Do not close this page. This message will disappear, when the page is fully loaded.