text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

3M Starter kit Jupiter RTUJupiter JP-RTU-1


The Jupiter Powered Air Turbo Unit is comfortable, easy-to-use and provides protection against particulates, gases or vapours, or against a combination of these contaminants depending on the type of filters used Electronic audible and visual alarm in case of low battery and/or low air flow High comfort decontamination belt & clip Comptabile with all 3M™ Versaflo™ Headtops Headtop not included, needs to be chosen separately Length-adjusting Breathing Tube 8 hour rechargeable battery (NiMH) and a battery charger. Approved to EN12941 class TH2 or TH3 depending on headtop

Packed per 1

Description

The Jupiter Powered Air Turbo Unit is comfortable, easy-to-use and provides protection against particulates, gases or vapours, or against a combination of these contaminants depending on the type of filters used Electronic audible and visual alarm in case of low battery and/or low air flow High comfort decontamination belt & clip Comptabile with all 3M™ Versaflo™ Headtops Headtop not included, needs to be chosen separately Length-adjusting Breathing Tube 8 hour rechargeable battery (NiMH) and a battery charger. Approved to EN12941 class TH2 or TH3 depending on headtop

Article numbers

Article number JP-RTU-13M
EAN 4054596068940
UBB 500614693967
UNSPSC 27110000
Manufacturer article nr  JP-RTU-1
Do not close this page. This message will disappear, when the page is fully loaded.