text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

3M Half mask respirator K111 K111


Provides economic FFP1 (NPF 4) breathing protection against airborne particles and non-volatile liquids Flat-fold design makes the respirator easy to store when not in use Single-loop strap helps you make easy adjustments for a comfortable fit Diamond-style front panel helps the respirator retain shape even in hot or humid conditions Colour-coded nose clip for easy identification: yellow for FFP1 Individually wrapped Diamond-shaped front panel allows the respirator to retain its shape even in hot or humid conditions Meets clogging requirements as per EN 149:2001+A1:2009, ensuring prolonged respirator life while maintaining ease of breathing Noseclip is coloured for easy identification: yellow for FFP1

Packed per 1

Description

Provides economic FFP1 (NPF 4) breathing protection against airborne particles and non-volatile liquids Flat-fold design makes the respirator easy to store when not in use Single-loop strap helps you make easy adjustments for a comfortable fit Diamond-style front panel helps the respirator retain shape even in hot or humid conditions Colour-coded nose clip for easy identification: yellow for FFP1 Individually wrapped Diamond-shaped front panel allows the respirator to retain its shape even in hot or humid conditions Meets clogging requirements as per EN 149:2001+A1:2009, ensuring prolonged respirator life while maintaining ease of breathing Noseclip is coloured for easy identification: yellow for FFP1

Article numbers

Article number K1113M
EAN 4046719333318
UBB 500614694205
UNSPSC 46182001
Manufacturer article nr  K111
Do not close this page. This message will disappear, when the page is fully loaded.