text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

3M Half mask respirator 6501QL Green S


Ideal for intermittent use: proprietary quick latch design allows the respirator to be removed & re-fitted quickly & easily, without disturbing other items of PPE Comfortable in tough environments: the textured silicone facepiece not only conforms to the shape your face, but also helps to minimise slippage in hot workplaces 3M™ Cool Flow™ Valve: The Cool Flow valve reduces heat build-up inside the respirator - even in hot and humid conditions Built to last: manufactured from durable materials, the 6500 is ideal for harsh environments. The construction also minimises small parts & crevices, allowing you to clean the respirator easily – protecting your investment Works well with other PPE: the low profile design minimises interference with other items of PPE Adjustable head harness: four-point adjustable head harness enables the user to obtain a tailored fit 3M™ Bayonet Connection - Flexible system for connection to a wide range of 3M™ gas, vapour & particulate filters Size: Small Adjustable head harness assembly offers improved fit and comfort Can be used with 3M™ Supplied Air Systems for convenience and flexibility Small size

Packed per 1

Description

Ideal for intermittent use: proprietary quick latch design allows the respirator to be removed & re-fitted quickly & easily, without disturbing other items of PPE Comfortable in tough environments: the textured silicone facepiece not only conforms to the shape your face, but also helps to minimise slippage in hot workplaces 3M™ Cool Flow™ Valve: The Cool Flow valve reduces heat build-up inside the respirator - even in hot and humid conditions Built to last: manufactured from durable materials, the 6500 is ideal for harsh environments. The construction also minimises small parts & crevices, allowing you to clean the respirator easily – protecting your investment Works well with other PPE: the low profile design minimises interference with other items of PPE Adjustable head harness: four-point adjustable head harness enables the user to obtain a tailored fit 3M™ Bayonet Connection - Flexible system for connection to a wide range of 3M™ gas, vapour & particulate filters Size: Small Adjustable head harness assembly offers improved fit and comfort Can be used with 3M™ Supplied Air Systems for convenience and flexibility Small size

Article numbers

Article number 8Z936561
UBB 500644013962
UNSPSC 46182001
Manufacturer article nr  6501QL
Do not close this page. This message will disappear, when the page is fully loaded.