text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

3M Abrasive sheet 158 x 224mm


Scotch-Brite™ Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean and finish. Our clean and finish sheets are flexible – making them effective for use in hard to reach areas to produce a uniform finish.Effectively clean, blend and condition metal, wood, composites and advanced surfaces with Scotch-Brite

Article number 4O176376
Width 158
Type Other
Length 224
Material of carrier Nonwoven fabric
Suitable for wood Yes
Packed per 1

Specifications

Width 158
Type Other
Length 224
Material of carrier Nonwoven fabric
Suitable for wood Yes
Brand 3M

Description

Scotch-Brite™ Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean and finish. Our clean and finish sheets are flexible – making them effective for use in hard to reach areas to produce a uniform finish.Effectively clean, blend and condition metal, wood, composites and advanced surfaces with Scotch-Brite™ Clean and Finish Sheet. Our clean and finish sheets are also applicable for paint prep.Scotch-Brite Clean and Finish multi-use sheets are useful for cabinetry, custom woodworking, millwork, furniture, metal fabrication, primary wood and panel processing. Washable and reusable, these non-woven, open-web sheets resist loading to continuously provide consistent conditioning properties throughout the life of the product. These 152.4 mm x 228.6 mm sheets may be used by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander for large area coverage.They can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces.Scotch-Brite Clean and Finish Sheets are available with silicon carbide, aluminium oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminium oxide is a hard, blocky mineral that provides a high cut rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications.Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.

Article numbers

Article number 4O176376
UBB 500717094014
UNSPSC 31191500
Manufacturer article nr  7486A
Do not close this page. This message will disappear, when the page is fully loaded.