text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP


Cordless Rotary Hammer Uneo Maxx,The ultimate cordless 3-in-1 tool for extensive jobs,Pneumatic hammer mechanism for easy and fast drilling also in concrete,SDS-System chuck for intuitive and easy 3-seconds-fast accessory changes,Compact and powerful for optimal handling and performance,For hammering, drilling, and screwdriving in concrete, masonry, met

Packed per 1

Description

Cordless Rotary Hammer Uneo Maxx,The ultimate cordless 3-in-1 tool for extensive jobs,Pneumatic hammer mechanism for easy and fast drilling also in concrete,SDS-System chuck for intuitive and easy 3-seconds-fast accessory changes,Compact and powerful for optimal handling and performance,For hammering, drilling, and screwdriving in concrete, masonry, metal, wood and tile,POWER FOR ALL: One battery and charger for an entire Home & Garden tools system,1 x battery PBA 18V 2.5Ah,Charger AL 1830 CV,Concrete drill bit, 6 and 8 mm diameter,Universal drill bit, 5 and 6 mm diameter,4 long bits,Round-shank adapter,Carrying Case

Article numbers

Article number 3X980662
EAN 3165140877466
UBB 500581949160
UNSPSC 23101505
Manufacturer article nr  060395230F
Do not close this page. This message will disappear, when the page is fully loaded.