text.skipToContent text.skipToNavigation

Cutting disc Premium dm  125x1 mm straight stainless steel bore 22.23 mm TYROLIT


The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects t

Article number 3W419993
Application Cutting
Shape Other
Thickness (mm) 1
Max. number of revolutions (1/min) 12250
Disc diameter (mm) 125
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness (mm) 1
Max. number of revolutions (1/min) 12250
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Model 41

Description

The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Article numbers

Article number 3W419993
EAN 9003172418599
UBB 500683336522
UNSPSC 27112700
Manufacturer article nr  34332803
Do not close this page. This message will disappear, when the page is fully loaded.