text.skipToContent text.skipToNavigation

Stahlwille Torque spanner 730N/40 80-400 Nm 14 x 18 mm Spline


mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article number G0603.300.040
Electronic No
Total length (mm) 607
Connection size 14x18 mm
With signal tone Yes
Tightening moment (Nm) 80 - 400
Packed per 1

Specifications

Electronic No
Total length (mm) 607
Connection size 14x18 mm
With signal tone Yes
Tightening moment (Nm) 80 - 400
Head width (mm) 28
Connection size (mm) 14
Step size adjustment (Nm) 20
Suitable for extension Yes
With extension Yes
Length extension (mm) 25
Accuracy according to ISO 6789 (%) 3
Head height (mm) 23
With scale Yes
Model MANOSKOP
Type 730N/40

Description

mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article numbers

Article number G0603.300.040
EAN 4018754139552
UBB 500503929894
UNSPSC 27111715
Manufacturer article nr  50181040
Do not close this page. This message will disappear, when the page is fully loaded.