text.skipToContent text.skipToNavigation

Stahlwille Allen key wrech 10760CV 5 mm


Article number G0936.050.001
Total length (mm)
Wrench width (mm) 5
Model 10760CV
Type 10760 CV 5
Packed per 1

Specifications

Total length (mm) 83
Wrench width (mm) 5
Model 10760CV
Type 10760 CV 5

Article numbers

Article number G0936.050.001
EAN 4018754026845
UBB 203125029728
UNSPSC 27111710
Manufacturer article nr  43150005
Do not close this page. This message will disappear, when the page is fully loaded.