text.skipToContent text.skipToNavigation

Osborn Steel wire brush 505362 60x18


Article number S3048.505.362
Model Brush head
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 60
Packed per 1

Specifications

Model Brush head
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 60

Article numbers

Article number S3048.505.362
EAN 4060246007993
UBB 500504758672
UNSPSC 27111907
Manufacturer article nr  0002505362
Do not close this page. This message will disappear, when the page is fully loaded.