text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 125 x 12-25 x 22,2


The PREMIUM round brush for the angle grinder is perfect for machining stainless steel. The knotted wire brush scores with a long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. The wire of the brushes is made of high-quality stainless steel, which permane

Article number 6R764628
Model Brush head
Material Stainless steel
Pin connection No
Brush diameter (mm) 125
Packed per 1

Specifications

Model Brush head
Material Stainless steel
Pin connection No
Brush diameter (mm) 125

Description

The PREMIUM round brush for the angle grinder is perfect for machining stainless steel. The knotted wire brush scores with a long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. The wire of the brushes is made of high-quality stainless steel, which permanently prevents rusting of the workpiece. In addition, this tool is perfect for machining welding seams.

Article numbers

Article number 6R764628
EAN 9003178906359
UBB 500572022076
UNSPSC 27111907
Manufacturer article nr  890635
Do not close this page. This message will disappear, when the page is fully loaded.