text.skipToContent text.skipToNavigation

Metabo Wet & dry vacuum cleaner ASR 35 M ACP


Antistatic suction hose (Ø 35 mm / 4 m) Connection bush Ø 41/48 mm Handle adapter 2 Plastic suction pipes 2 Polyester filter cassettes (M class) PE Filter bags Crevice nozzle Floor nozzle (300 mm wide)

Article number 5Z368096
Type of current AC
Reservoir volume (l) 35
Cable length (m) 8
Antistatic version Yes
Nominal power consumption (W) 1400
Packed per 1

Specifications

Type of current AC
Reservoir volume (l) 35
Cable length (m) 8
Antistatic version Yes
Nominal power consumption (W) 1400
Machine weight (kg) 16
Vacuum power control Electronic
Sound power level 69
Voltage 220 - 240
Basic colour Other
Max. negative pressure (mbar) 270
Nominal diameter vacuum hose (mm) 35
Engaging automatic electric tool Yes
Frequency 60 Hz
Length suction hose (m) 4
Dust bag use Yes
Dust category according to IEC/EN 60335-2-69 M
Type ASR 35 M ACP

Description

Antistatic suction hose (Ø 35 mm / 4 m) Connection bush Ø 41/48 mm Handle adapter 2 Plastic suction pipes 2 Polyester filter cassettes (M class) PE Filter bags Crevice nozzle Floor nozzle (300 mm wide)

Article numbers

Article number 5Z368096
EAN 4007430250124
UBB 500658522585
UNSPSC 27112700
Manufacturer article nr  602058000
Do not close this page. This message will disappear, when the page is fully loaded.