text.skipToContent text.skipToNavigation

Metabo Screw-in connection EA 28-3/4


Article number 1K424732
Model 1-part
Shape Straight
Connection 1 Other
Main colour fitting Black
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 3/4 inch (20)
Packed per 1

Specifications

Model 1-part
Shape Straight
Connection 1 Other
Main colour fitting Black
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 3/4 inch (20)
Eccentric No
With drain No
With de-aerator No
Outer pipe diameter connection 1 (mm) 28
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing No
High tensile strength No
System-specific No
Material connection 1 Brass
Material connection 2 Brass
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No

Article numbers

Article number 1K424732
EAN 4003665401638
UBB 500662686608
UNSPSC 42272202
Manufacturer article nr  7876691625
Do not close this page. This message will disappear, when the page is fully loaded.