text.skipToContent text.skipToNavigation

Metabo Flexiamant 230 x 6,0 x 22,23 SF27 10 pieces


Article number 9U450287
Max. number of revolutions (1/min) 6600
Diameter (mm) 230
Type Disc
Suitable for metal Yes
Model FLEXIAMANT STEEL
Packed per 10
Full Box only

Specifications

Max. number of revolutions (1/min) 6600
Diameter (mm) 230
Type Disc
Suitable for metal Yes
Model FLEXIAMANT STEEL

Article numbers

Article number 9U450287
EAN 4007430402486
UBB 500662269652
UNSPSC 31191500
Manufacturer article nr  616572000
Do not close this page. This message will disappear, when the page is fully loaded.