text.skipToContent text.skipToNavigation

Dormer Hand reamer B100 DIN 206 HSS Blanc Vaporised 2.00mm


Article number 2A583909
Total length (mm) 50
Shaft diameter (mm) 2
Diameter (mm) 2 - 2
Working length (mm) 25
Cutting material HSS
Type 5986320; 86012464
Packed per 1

Specifications

Total length (mm) 50
Shaft diameter (mm) 2
Diameter (mm) 2 - 2
Working length (mm) 25
Cutting material HSS
Type 5986320; 86012464

Article numbers

Article number 2A583909
EAN 7320760048610
UBB 500630152709
UNSPSC 27112837
Manufacturer article nr  B1002.0
Do not close this page. This message will disappear, when the page is fully loaded.