text.skipToContent text.skipToNavigation

Milwaukee Cordless Circular saw M18 FMCS-0X


Article number 4G471826
Nominal voltage (V) 18
Cutting depth (90°) (mm) 57
Saw blade diameter (mm) 150
Saw blade bore hole (mm) 20
Idle rotational speed (1/min) 3900
Number of included batteries 0
Type M18 FMCS-0X
Packed per 1

Specifications

Nominal voltage (V) 18
Cutting depth (90°) (mm) 57
Saw blade diameter (mm) 150
Saw blade bore hole (mm) 20
Idle rotational speed (1/min) 3900
Number of included batteries 0
Type M18 FMCS-0X

Article numbers

Article number 4G471826
EAN 4002395289271
UBB 500655565520
UNSPSC 27112700
Manufacturer article nr  4933459192
Do not close this page. This message will disappear, when the page is fully loaded.