text.skipToContent text.skipToNavigation

Gedore 1500 ED-70 Distance Module for 1500 H Drawer Steel 475 x 77 x 40mm


Module in sheet steel containing four practical transparent plastic boxes for small parts, lid easily removable, execution L without boxes, Dimensions: W 475 x D 77 x H 40 mm, Dimensions: W 475 x D 77 x H 40 mm

Article number 2X806734
Width 475
Height 40
Depth 77
Type of accessories/components Distance Module
Accessories Yes
Packed per 1

Specifications

Width 475
Height 40
Depth 77
Type of accessories/components Distance Module
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Model 1500 ED-70

Description

Module in sheet steel containing four practical transparent plastic boxes for small parts, lid easily removable, execution L without boxes, Dimensions: W 475 x D 77 x H 40 mm, Dimensions: W 475 x D 77 x H 40 mm

Article numbers

Article number 2X806734
EAN 4010886803967
UBB 500642339062
UNSPSC 27111714
Manufacturer article nr  6627120
Do not close this page. This message will disappear, when the page is fully loaded.