text.skipToContent text.skipToNavigation

Gedore EI-1500 CT1-6 L Check Tool Module for 2308851 Spanner Set Black 158 x 310 x 35mm


Simple optical completeness check due to 2-coloured foam inserts, Particularly suitable for work in sensitive areas, where it must be ensured that no tools are left behind, Base layer blue, top layer black. The color blue indicates missing tools, The tool lies slip-proof in its nest and is protected against damage, Recessed grips facilitate the removal

Article number 6Y257670
Width 158
Height 35
Type of accessories/components Other
Accessories Yes
Part No
Packed per 1

Specifications

Width 158
Height 35
Type of accessories/components Other
Accessories Yes
Part No
Suitable for perforated backboard No
Model EI-1500 CT1-6 L

Description

Simple optical completeness check due to 2-coloured foam inserts, Particularly suitable for work in sensitive areas, where it must be ensured that no tools are left behind, Base layer blue, top layer black. The color blue indicates missing tools, The tool lies slip-proof in its nest and is protected against damage, Recessed grips facilitate the removal of the tool, Clearly visible tool contours make it easier to put the tool back into the correct nest, Resistant to oils and greases, Easy to clean with water, soap and a hand/nail brush, Dimensions: W 157.5 x D 310 mm

Article numbers

Article number 6Y257670
EAN 4010886895085
UBB 500642280886
UNSPSC 27111714
Manufacturer article nr  2322307
Do not close this page. This message will disappear, when the page is fully loaded.