text.skipToContent text.skipToNavigation

Gedore ROTBAND-PLUS 620 E-2000 Club Hammer Ash Wood Handle 300mm 2kg


Contoured ash (E 620 E) or hickory handle (E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve, The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join

Article number 0A514577
Design Other
Length 305
Non-rebound No
Low spark model No
Weight head (g) 2000
Packed per 1

Specifications

Design Other
Length 305
Non-rebound No
Low spark model No
Weight head (g) 2000
Weight total (g) 2340
With stick protection Yes
Model 620 E-2000

Description

Contoured ash (E 620 E) or hickory handle (E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve, The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number 0A514577
EAN 4010883888721
UBB 500642565013
UNSPSC 27111602
Manufacturer article nr  8887290
Do not close this page. This message will disappear, when the page is fully loaded.