text.skipToContent text.skipToNavigation

Facom Non-Sparking German Club Hammer Beryllium Copper Head Wooden Handle 800mm 4.9kg


Article number 9Y453459
Design Other
Antimagnetic Yes
Length 800
Material stick Wood
Tip diameter/tip width (mm) 58
Magnetic No
Low spark model Yes
Packed per 1

Specifications

Design Other
Antimagnetic Yes
Length 800
Material stick Wood
Tip diameter/tip width (mm) 58
Magnetic No
Low spark model Yes
Weight head (g) 4000
Weight total (g) 4900
Interchangeable tip No
Material head Other
With nail extractor No
With stick protection No
With nail holder No

Article numbers

Article number 9Y453459
EAN 3148518676670
UBB 500639410389
UNSPSC 27111602
Manufacturer article nr  1262H.400SR
Do not close this page. This message will disappear, when the page is fully loaded.