text.skipToContent text.skipToNavigation

Coast Flash lights Polysteel 400 300LM 4XAAA


Article number 8F879621
Colour housing Black
Rechargeable No
ANSI AAA
Length (mm) 146
Material Metal/Plastic
Lamp type LED not exchangeable
With light source Yes
Packed per 1

Specifications

Colour housing Black
Rechargeable No
ANSI AAA
Length (mm) 146
Material Metal/Plastic
Lamp type LED not exchangeable
With light source Yes
Battery type Micro
Number of batteries 4
With batteries Yes
Model Twist Focus

Article numbers

Article number 8F879621
UBB 500672632808
UNSPSC 39120000
Manufacturer article nr  LCOAPOLYSTEEL400-BL
Do not close this page. This message will disappear, when the page is fully loaded.