text.skipToContent text.skipToNavigation

Bosch Combination hammer GBH 2-28 F GBH 2-28 F


Rotary Hammer with SDS plus GBH 2-28 F, The GBH 2-28 F Professional with a quick-change chuck is the strongest tool within the Bosch 2 kg SDS plus corded rotary hammer category. Its robust motor delivers an outstanding 3.2 J of impact energy for high-power drilling performance. The rotary hammer also features KickBack Control for increased user protecti

Article number 4F996973
Height 216
Voltage (V) 230
Length 402
Nominal power consumption (W) 880
Machine weight (kg) 3.1
Packed per 1

Specifications

Height 216
Voltage (V) 230
Length 402
Nominal power consumption (W) 880
Machine weight (kg) 3.1
Drill diameter concrete with core drill (mm) 68
Max. single-blow energy (J) 3.2
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter soft wood (mm) 30
Drill diameter concrete with hammer drill (mm) 28
Drill diameter brickwork with core drill (mm) 68
Max. number of strokes (1/min) 4000
Idle rotational speed (1/min) 900

Description

Rotary Hammer with SDS plus GBH 2-28 F, The GBH 2-28 F Professional with a quick-change chuck is the strongest tool within the Bosch 2 kg SDS plus corded rotary hammer category. Its robust motor delivers an outstanding 3.2 J of impact energy for high-power drilling performance. The rotary hammer also features KickBack Control for increased user protection and Vibration Control for effortless and continuous work in time-intensive applications. Auxiliary handle (2 602 025 141), Depth stop 210 mm (1 613 001 010), L-BOXX inlay, L-BOXX 136 (1 600 A01 2G0), Machine cloth, Quick change chuck 13 mm (2 608 572 212), SDS plus quick-change chuck (2 608 572 213)

Article numbers

Article number 4F996973
EAN 3165140843669
UBB 500652003673
UNSPSC 27112700
Manufacturer article nr  0611267601
Do not close this page. This message will disappear, when the page is fully loaded.