text.skipToContent text.skipToNavigation

Bosch GCL 2-50 CG Line & Point Laser in L-BOXX Green Beam 20m ±0.3mm/m 1x GBA 12V Battery


Combi Laser GCL 2-50 CG, The combi laser GCL 2-50 CG Professional offers supreme visibility with a range of smart functions. Bright green horizontal and vertical laser lines and two centred plumb points offer optimal visibility, while its Bluetooth®-connection offers remote-control adjustment via a smartphone app. For increased flexibility, Dual Power S

Article number 0X736675
Weight 0.6
Measured value memory No
Interface No
Visible signalling route Yes
Length of signalling route (m) 20
Packed per 1

Specifications

Weight 0.6
Measured value memory No
Interface No
Visible signalling route Yes
Length of signalling route (m) 20
Rotating signalling route Yes
Accuracy (mm) 0.3
Wavelength of the sensor (nm) 500
Degree of protection (IP) IP54
Battery type Lithium-ions
Laserclass Class 2
Model GCL 2-50 CG

Description

Combi Laser GCL 2-50 CG, The combi laser GCL 2-50 CG Professional offers supreme visibility with a range of smart functions. Bright green horizontal and vertical laser lines and two centred plumb points offer optimal visibility, while its Bluetooth®-connection offers remote-control adjustment via a smartphone app. For increased flexibility, Dual Power Source allows 12 V Li-ion battery or standard alkaline batteries. This combi laser is designed for horizontal and vertical alignments with a long overshoot of nearly 360° and is suitable for projects such as dry wall installation and interior finishing tasks. The GCL 2-50 CG Professional delivers high visibility of up to 20 m without a receiver and 50 m with a receiver. For precise positioning around the plumb points, the RM 3 Professional offers motorised control, and RM 2 Professional allows for manual adjustments. Ceiling clamp, GCL 2-50 C/CG Inlay 1 (1 608 M00 C1T), GCL 2-50 C/CG Inlay 2 (1 608 M00 C1U), Laser target plate, L-BOXX 136 (1 600 A01 2G0), Protective Bag, Rotating mount RM 2 Professional (0 601 092 700)

Article numbers

Article number 0X736675
EAN 3165140934527
UBB 500704847747
UNSPSC 27110000
Manufacturer article nr  0601066H03
Do not close this page. This message will disappear, when the page is fully loaded.