text.skipToContent text.skipToNavigation

Dormer Rotary burr P811C TiAlN P811C12.7X6.0


Article number 5V627041
Head form Round nose tree
Total length (mm) 70
Shaft diameter (mm) 6
Working length (mm) 25
With shaft Yes
Diameter cutter (mm) 12.7
Head form according to DIN 8032 RBF
Packed per 1

Specifications

Head form Round nose tree
Total length (mm) 70
Shaft diameter (mm) 6
Working length (mm) 25
With shaft Yes
Diameter cutter (mm) 12.7
Head form according to DIN 8032 RBF
Model P811C
Type 6814152; 86024672

Article numbers

Article number 5V627041
EAN 7320760687932
UBB 500632436662
UNSPSC 23251706
Manufacturer article nr  P811C12.7X6.0
Do not close this page. This message will disappear, when the page is fully loaded.