text.skipToContent text.skipToNavigation

Woodscrew with washer 15mm Pozidriv Stainless steel A2 Copper plated 4,5X80X15MM


Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Surface treatment Copper plated
Packed per 200
Full Box only

Specifications

Diameter 4.5 mm
Length 80 mm
Driving features Pozidriv
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Surface treatment Copper plated
Info ring ø=15mm

Dimensions

d2 15
D (mm) 4.5
dk 8.3
k 2.35
L (mm) 80
No. cross recess 2

Article numbers

Article number 51843.045.080
EAN 8715494630894
UBB 500634611775
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.