Hexagon socket head cap screw UNC 1936 series ASME B18.3 Alloy steel ASTM A574 Mechanical zinc plated 1/4X3/8 ft07260.063.009
Fabory Boring tool flange Long DIN 172 A 12,5 MMF3687.125.001
Fabory Boring tool Medium DIN 179 A 9,6 MMF3691.096.001
Round head rivet DIN 660/124 Copper Cu-DHP 10X50MM50370.100.050
Slotted pan head screw DIN 85 Brass CU2/CU3 Nickel plated M4X2048530.040.020
Thread repair kit Non-Metric Stainless steel A2 UNF #6X5,2671768.035.001
Fabory Boring tool flange Short DIN 172 A 7,1 MMF3685.071.001
Vero Room Sweeper Soft Coconut Wood 80mmM6718.550.500
Extra large dome head open end blind rivet, multigrip Aluminium AlMg 2,5 / Steel Zinc plated 4,8X2234250.048.022
Fabory Link Chain Steel Electrolytic Zinc Plated 10mm16803.100.001
SECURITY Tufnut® Steel AISI 1008 Zinc plated yellow passivated M8-4k11430.080.001
MAXXFAST Self-drilling screw countersunk head ttap® DIN ≈7504 O Stainless steel A2 ST3,5X16MM30355.035.016
SECURITY Tufnut® Steel AISI 1008 Zinc plated yellow passivated M10-4k11430.100.001
Fabory D911 ST HX Hexagon Key with 1/16" Short 14mm 45mm Shaft07700.016.001
Knipex Stripping Tool for RG58/RG59/RG62 Coax Cable 105mm LengthK1016.006.100
GEDO BRAKE SPRING PLIERS 135 480MMG2732.000.480
Bahco Measuring Tape Meter 16mm x 3mS5458.003.016
Raaco Cabinet 28-Bin Blue Steel 306 x 150 x 417mmR9008.928.123
Vero Hand Brush Soft Coconut Wood 305mmM6710.321.000
Fabory D172A Short Bush with Collar for Drill Tool 2.1mmF3685.021.001