text.skipToContent text.skipToNavigation

Wing nut type A UNC ASME B18.6.9 Stainless steel ASTM F594 304 3/8-16

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right

Specifications

Diameter 3/8 Inch
Brand Fabory
Driving features Wing
Head shape Wing
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Coarse

Dimensions

A (max.) 1.44
B (max.) 0.79
d (min.) 0.42
E (max.) 0.7
TPI 16

Standards

ASME B18.6.9

Article numbers

Article number U51810.037.0001
EAN 8715492904928
UBB 500625892590
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.