Hexagon nut DIN 934 Stainless steel A455080
Hexagon nut DIN 934 Stainless steel A251080
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Stainless steel A251730
Wing nut, edged (American) type DIN ≈315 Stainless steel A251810
Hexagon nut DIN 934 Stainless steel A2 METALFORM51089
Hexagon weld nut DIN 929 Stainless steel A455180
Hexagon thin nut DIN 439 2 Stainless steel A4 03555090
Hexagon domed cap nut, high type DIN 1587 Stainless steel A1 5051400
Hexagon nut DIN 934 Stainless steel D6 (1.4462)52080
Hexagon nut with serrated flange DIN ≈6923 Stainless steel A251119
Hexagon nut DIN 934 Stainless steel A2 left hand thread51162
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Stainless steel A2 METALFORM51729
Hexagon nut ISO 4032 Stainless steel A4 7055081
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Stainless steel A4 Zinc plated M1055726.100.001
Prevailing torque type hexagon nut with non-metallic insert DIN 985 Stainless steel A2 Zinc plated51726
Heavy hexagon nut UNC/8UN ASME B18.2.2 Stainless steel ASTM A194 Gr.8A22385
Heavy hexagon nut ASME ≈B18.2.4.6M Stainless steel ASTM A194M Gr.822374
Heavy hexagon nut ASME ≈B18.2.4.6M Stainless steel ASTM A194M Gr.8M22375
Heavy hexagon nut UNC/8UN ASME B18.2.2 Stainless steel ASTM A194 Gr.8MA22388
Hexagon domed cap nut, high type DIN 1587 Stainless steel A2 5051409