text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Stainless steel A2 METALFORM

Numero articolo
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Surface treatment METALFORM
Thread Metric thread

Specifiche

Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Surface treatment METALFORM
Thread Metric thread
Info Specific features of Metalform:
  • The fixed, slightly visible dry film lubricant reduces the effect of galling.
  • It levels out the big scatter in coefficient of friction and reduces the average value.
  • In a bolt/nut assembly only one product (e.g. the nut) needs to be lubricated with Metalform.
  • The lubricant can easily be removed with a solvent after assembly, there’s no objection against application in the food industry.

Standard

DIN 985
ISO 10511
NF E25-412

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.