text.skipToContent text.skipToNavigation

Wing nut type A UNC ASME B18.6.9 Carbon steel Zinc plated 5/16-18

Article number
Diameter
Driving features Wing
Head shape Wing
Material Carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Specifications

Diameter 5/16 Inch
Driving features Wing
Head shape Wing
Material Carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

A (max.) 1.25
B (max.) 0.66
d (min.) 0.32
E (max.) 0.58
TPI 18

Standards

ASME B18.6.9

Article numbers

Article number U16250.031.0001
EAN 8715492904690
UBB 500625883680
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.