text.skipToContent text.skipToNavigation

Tyrolit Polishing pad 100X3XM14

Article number 7I972950
Diameter 100
Type Disc
Suitable for stone Yes
Particle type Ceramics

Specifications

Diameter 100
Type Disc
Suitable for stone Yes
Particle type Ceramics

Description

Ceramic polishing pads for polishing various stone surfaces Perfect results on granite, marble and terrazzo Use discs with increasing grit size until the required surface result is achieved Velcro fastening on the back for quick and easy mounting on the angle grinder Grit sizes between 50 and 3000 for a perfect surface finish on the material Wide range of applications Ceramic polishing pads for polishing various stone surfaces Perfect results on granite, marble and terrazzo Use discs with increasing grit size until the required surface result is achieved Velcro fastening on the back for quick and easy mounting on the angle grinder Grit sizes between 50 and 3000 for a perfect surface finish on the material Wide range of applications

Article numbers

Article number 7I972950
EAN 9003172937908
UBB 500572033040
UNSPSC 27110000
Manufacturer article nr  293790
Do not close this page. This message will disappear, when the page is fully loaded.