text.skipToContent text.skipToNavigation

Tyrolit Polishing pad 100X3

Article number 6V542974
Diameter 100
Type Disc
Suitable for stone Yes
Particle type Ceramics
Granulation according to CAMI 500

Specifications

Diameter 100
Type Disc
Suitable for stone Yes
Particle type Ceramics
Granulation according to CAMI 500

Description

Ceramic polishing pads for polishing various stone surfaces Perfect results on granite, marble and terrazzo Use discs with increasing grit size until the required surface result is achieved Velcro fastening on the back for quick and easy mounting on the angle grinder Grit sizes between 50 and 3000 for a perfect surface finish on the material Wide range of applications Ceramic polishing pads for polishing various stone surfaces Perfect results on granite, marble and terrazzo Use discs with increasing grit size until the required surface result is achieved Velcro fastening on the back for quick and easy mounting on the angle grinder Grit sizes between 50 and 3000 for a perfect surface finish on the material Wide range of applications

Article numbers

Article number 6V542974
EAN 9003172936451
UBB 500572027935
UNSPSC 27110000
Manufacturer article nr  293645
Do not close this page. This message will disappear, when the page is fully loaded.