text.skipToContent text.skipToNavigation

Taper pin steel ASME ASME B18.8.2 Stainless steel AISI 304 0.5910X4 Inch

Article number
Length
Head shape Wing
Material Stainless steel
Material technical AISI 304
Info * Dimension B is specified as a reference dimension for determining drilled hole size, B ≈ A - (0,02083 x L)

Specifications

Length 4 Inch
Head shape Wing
Material Stainless steel
Material technical AISI 304
Info * Dimension B is specified as a reference dimension for determining drilled hole size, B ≈ A - (0,02083 x L)

Dimensions

A 0.591
A (max.) 0.5923
A (min.) 0.5903
R (max.) 0.601

Standards

ASME B18.8.2

Article numbers

Article number U51560.591.0400
EAN 8712423081888
UBB 500626438740
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.