Parallel pin (dowel pin) DIN 7 m6 Stainless steel A1/A251580
Parallel pin (dowel pin) DIN 7 m6 Stainless steel A455580
Parallel pin (dowel pin) DIN 7 h6 Stainless steel A1/A251581
Split pin (cotter pin) DIN 94 Stainless steel A251700
Grooved pin, half length reverse DIN 1474 Stainless steel A1 6X30MM51583.060.030
Taper pin, turned DIN 1 B Stainless steel A151560
Split pin (cotter pin) DIN 94 Stainless steel A455700
Grooved pin, full length taper grooved DIN 1471 Stainless steel A151585
Grooved pin, half length taper grooved DIN 1472 Stainless steel A151586
Grooved pin, full length parallel with chamfer DIN 1473 Stainless steel A151582
Spring cotter pin, single DIN ≈11024 Stainless steel A251970
Spring cotter pin,double DIN 11024 Stainless steel A455970
Grooved pin with round head DIN 1476 Stainless steel A251589
Spring cotter pin, single DIN ≈11024 Stainless steel A2 7 (=6 MM)51019.060.001
Bright key steel length 1 meter DIN 6880 Stainless steel A5 (1.4571)55512
Parallel key high type DIN 6885-A Stainless steel A5 (1.4571)55510
Cotter pin extended prong square cut type ASME ASME B18.8.1 Stainless steel AISI 304 1/16X1/2U51700.006.0050
Grooved pin, one-third length center grooved DIN 1475 Stainless steel A151587
Woodruff key DIN 6888 Stainless steel A455516