text.skipToContent text.skipToNavigation

Grooved pin with round head DIN 1476 Stainless steel A2

Položka č.
Brand Fabory
Head shape Round head
Material Stainless steel
Material technical A2
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The tolerance class of the nominal length (L) is js15.

technické údaje

Brand Fabory
Head shape Round head
Material Stainless steel
Material technical A2
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The tolerance class of the nominal length (L) is js15.

Normy

DIN 1476

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.